Beli kacamata 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Safety/Protection Glasses Privo AF (Kacamata Safety)
    Mulai

    Rp269.900

    3M Safety/Protection Glasses Privo AF (Kacamata Safety)
    Deskripsi:
    A lightweight type with a European design that does not get tired easily. A lightweight type that does not get tired easily.For general work.
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 2.0
    • Anti-fog processing: Yes
    • UV Cut: Yes
    • Nose Pad: Yes
    • Material: Lens/Frame: Polycarbonate
    • Temple Color: Black
  2. UVEX Safety/Protection Glasses Pheos S Spectacles (Kacamata Safety)
    Mulai

    Rp179.900

    UVEX Safety/Protection Glasses Pheos S Spectacles (Kacamata Safety)
    Deskripsi:
    uvex pheos - safety that looks the partThe uvex pheos s is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos s is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.
    atribut:
    • Product Type: Spectacles
    • Product family: Uvex Pheos s
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV400
  3. CIG Safety/Protection Glasses Piranha (Kacamata Safety)
    16%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  4. CIG Safety/Protection Glasses Betta (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

  5. JSW Safety Helmet with Chin Strap (Helm Proyek/Helm Safety)
    Mulai

    Rp35.900

  6. 3M Safety/Protection Glasses BX Clear Lens (Kacamata Safety)
    Mulai

    Rp239.900

    3M Safety/Protection Glasses BX Clear Lens (Kacamata Safety)
    Deskripsi:
    A colorless and transparent lens suitable for all kinds of work. Even when working outdoors, the lens with excellent UV protection protects your eyes from harmful UV rays.
  7. KING'S Safety/Protection Glasses Icaria (Kacamata Safety)
    17%
    Rating:
    98% of 100
    (12)
    Mulai

    Rp38.900

    KING'S Safety/Protection Glasses Icaria (Kacamata Safety)
    Deskripsi:
    Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
  8. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (12)
    Mulai

    Rp30.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  9. 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)
    atribut:
    • Color: Clear (lens), Red&Black (frame)
    • Lens Marking: Z87+
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
    • Eyewear Range: Premium
    • Frame Color: Red and Black
    • Frame Material: Plastic
    • Frame Type: Goggle
    • Goggle Type: Vented
    • Hard Coat Lens: No
    • Lens Coating: Anti-Fog
    • Lens Color: Clear
    • Product Series: 500
    • Product Type: Safety Goggle
    • Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
    • Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
    • Splash Protection: Yes
    • Standards Approvals: ANSI Z87.1-2010
    • Strap Material: Cloth
    • Temple Style: Strap
    • UV Protection: 99.9%
    • Venting: Indirect
  10. MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Mulai

    Rp29.900

    MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Deskripsi:
    - Product tested by Sucofindo- Fire test no burn impact for 5 sec
    atribut:
    • Cap Material: Polypropylene
    • Cap Dimensions (LxWxH) (cm): 28x23x13,5
    • Type: 1 Class G
    • Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
    • Elongation (%): 48,67
    • Impact Strength (J): 5
    • Model : V-Gard
    • Pressure Strength (kgf): 302,66
    • Pull Strength (N/mm²): 23,06
  11. CIG Safety/Protection Glasses Nile (Kacamata Safety)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp37.900

  12. KRISBOW Goggle Impact (Kacamata Safety)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

  13. ENZO Fast Track Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

  14. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  15. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
Daftar Harga kacamata 3m Terbaru October 2026
3M Safety/Protection Glasses Privo AF (Kacamata Safety)Rp269.900
UVEX Safety/Protection Glasses Pheos S Spectacles (Kacamata Safety)Rp179.900
CIG Safety/Protection Glasses Piranha (Kacamata Safety)Rp30.900
CIG Safety/Protection Glasses Betta (Kacamata Safety)Rp45.900
JSW Safety Helmet with Chin Strap (Helm Proyek/Helm Safety)Rp35.900
3M Safety/Protection Glasses BX Clear Lens (Kacamata Safety)Rp239.900
KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Rp38.900
3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)Rp30.900
3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)Rp359.900
MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)Rp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait